Shop All Brushes
Sparta
3.5 in W Swivel Scrub Brush, Brown, Polypropylene
Mfr # 3638831EC01
Zoro # G106620994
Sold in multiples of 6 for $139.14
$139.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Material Polyester
- Handle Material Polypropylene
- Brush Width 3.5 in
- Features Swivel Handle Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Width | 3.5 in |
Length | 8 in |
Details
Brush Type | Scrub Brush |
Bristle Color | Brown |
Bristle Material | Polyester |
Handle Material | Polypropylene |
Item | Swivel Scrub Brush |
Features | Swivel Handle Connector |
Description
Color Code Swivel Scrub Brush 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Round Dolly, 5 Casters, 3" Caster Size (GJO11586)
- HASTINGS HOME Hastings Home Yard Tool Corner Storage Rack (784921BEV)
- UNGER PROFESSIONAL 36In Curved Squeegee (960640)
- PINPOINT 4 oz Helmet Fabric Refresher Spray (PI1395018)
- SPARTA 5 in W Clean-in-Place Hook Brush, Tan, Polyethylene (41100EC25)
- SPARTA 6 in W Multi-Level Floor Scrub Brush, Black, Polypropylene (40422EC03)
- SPARTA 2.5 in W Deck Scrub, Blue, Polypropylene (41722EC14)
- SPARTA 2 in W Pipe and Valve Brush, Blue, Polypropylene (45002EC14)
- SPARTA 1.75 in W Soft Counter Brush, Gray, Polypropylene (40480EC23)
- SPARTA Bottle Brush, Yellow, Polypropylene (40000EC04)
- WEILER Weiler 804-44056 Ch48 Scratch Brush 4X18Rows Curved Hand (804-44056)
- Sparta Brushes