Shop All Brushes
Sparta
3 in W Pipe and Valve Brush, Red, Polypropylene
Mfr # 45003EC05
Zoro # G706620790
product price: $22.29
/ea
Sold in multiples of 6 for $133.74
$133.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Pipe and Valve Brush
- Bristle Material Polyester
- Handle Material Polypropylene
- Brush Width 3 in
- For Use With Standard 3/4 in threaded handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Width | 3 in |
Length | 5.9 in |
Details
Brush Type | Pipe and Valve Brush |
Bristle Color | Red |
Bristle Material | Polyester |
Handle Material | Polypropylene |
Item | Pipe and Valve Brush |
For Use With | Standard 3/4 in threaded handle |
Description
Color Code Pipe and Valve Brush 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAD 13 gal Trash Bags, 24 in x 27 1/2 in, Extra Heavy-Duty, 0.78 mil, White, 100 PK (78526)
- TITAN LABORATORIES Titan A1 Hardwater Stain Remover Pint (46012)
- SCOTT Essential Skin Cleanser, Floral, 1000 mL Refill, PK6 (KCC 91556)
- PIG Sorbents, 9 gal, 16 in x 80 ft, Universal, Gray, Polypropylene (MAT284)
- SPARTA 3 in W Pipe and Valve Brush, White, Polypropylene (45003EC02)
- SPARTA 3 in W Pipe and Valve Brush, Lime, Polypropylene (45003EC75)
- SPARTA 3 in W Pipe and Valve Brush, Green, Polypropylene (45003EC09)
- SPARTA 0.88 in W Detail Brush, Green, Polypropylene (42022EC09)
- SPARTA 0.88 in W Detail Brush, Pink, Polypropylene (42022EC26)
- SPARTA 2.5 in W Pipe and Valve Brush, Purple, Polypropylene (45022EC68)
- TOUGH GUY 3 1/2 in W Scrub Brush, Stiff, 5 1/2 in L Handle, 4 1/4 in L Brush, White, Plastic, 10 in L Overall (48LZ38)
- Sparta Brushes