Shop All Brushes
Sparta
3 in W Pipe and Valve Brush, Purple, Polypropylene
Mfr # 45003EC68
Zoro # G906620910
product price: $25.59
/ea
Sold in multiples of 6 for $153.54
$153.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Pipe and Valve Brush
- Bristle Material Polyester
- Handle Material Polypropylene
- Brush Width 3 in
- Length 5.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Width | 3 in |
Length | 5.9 in |
Details
Brush Type | Pipe and Valve Brush |
Bristle Color | Purple |
Bristle Material | Polyester |
Handle Material | Polypropylene |
Item | Pipe and Valve Brush |
For Use With | Standard 3/4 in threaded handle |
Description
Color Code Pipe and Valve Brush 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Liquid Toilet Bowl Cleaner, 24 oz., PK12 (00275)
- TOUGH GUY 5in String Wet Mop, 22oz Dry Wt, Clamp/Quick Chnge/SideGate Connect, Loop, Green, Cotton/Synthtc, 1TYP7 (1TYP7)
- REMCO Hand Held Dust Pan, Blue, Polypropylene (56603)
- METHOD Sea Minerals Scent Antibacterial Foam Hand Soap Refill 28 oz (328110)
- SPARTA 3 in W Pipe and Valve Brush, Red, Polypropylene (45003EC05)
- SPARTA 3 in W Pipe and Valve Brush, Lime, Polypropylene (45003EC75)
- SPARTA 3 in W Pipe and Valve Brush, White, Polypropylene (45003EC02)
- SPARTA 0.88 in W Detail Brush, White, Polypropylene (42022EC02)
- SPARTA 5.5 in W Tank and Kettle Brush, Gray, Polypropylene (40043EC23)
- SPARTA Scrub Brush, Color coded, 20", White (40501EC02)
- SCOTCH -Brite 1 in. W Plastic Handle Grout Brush (511P-6)
- Sparta Brushes