Shop All Brushes
Sparta
3 in W Pipe and Valve Brush, Lime, Polypropylene
Mfr # 45003EC75
Zoro # G606620944
Sold in multiples of 6 for $137.94
$137.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Pipe and Valve Brush
- Bristle Material Polyester
- Handle Material Polypropylene
- Brush Width 3 in
- For Use With Standard 3/4 in threaded handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Width | 3 in |
Length | 5.9 in |
Details
Brush Type | Pipe and Valve Brush |
Bristle Color | Lime |
Bristle Material | Polyester |
Handle Material | Polypropylene |
Item | Pipe and Valve Brush |
For Use With | Standard 3/4 in threaded handle |
Description
Color Code Pipe and Valve Brush 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 1 in String Wet Mop, 12 oz Dry Wt, Slide On Connection, Looped-End, White, Cotton/Synthetic (1TYT2)
- HOSPECO Towels & Wipes, White, 50 Wipes, 12" x 13.25", Unscented, 16 PK (GO-A5500)
- NORAMCO TRASH BAG BLK 55G 100CT (RT-3858-XXH)
- SANI-LINER 4 gal Trash Bags, 12 in x 14 in, Light-Duty, 0.19 mil, Brown, 250 PK (SLWS1214)
- SPARTA 3 in W Pipe and Valve Brush, Red, Polypropylene (45003EC05)
- SPARTA 3 in W Pipe and Valve Brush, Purple, Polypropylene (45003EC68)
- SPARTA 3 in W Pipe and Valve Brush, Green, Polypropylene (45003EC09)
- SPARTA 6 in W Multi-Level Floor Scrub Brush, Brown, Polypropylene (40422EC01)
- SPARTA 1.5 in W Detail Brush, Gray, Polypropylene (41395EC23)
- SPARTA 5.25 in W Tank and Kettle Brush, Gray, Polypropylene (40041EC23)
- VIKAN 7-1/2"L Polyester Block Scrub Brush (38907)
- Sparta Brushes