Shop All Brushes
Sparta
2.5 in W Pipe and Valve Brush, Yellow, Polypropylene
Mfr # 45022EC04
Zoro # G906621139
product price: $20.89
/ea
Sold in multiples of 6 for $125.34
$125.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Pipe and Valve Brush
- Bristle Material Polyester
- Handle Material Polypropylene
- Brush Width 2.5 in
- Length 5.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Width | 2.5 in |
Length | 5.7 in |
Details
Brush Type | Pipe and Valve Brush |
Bristle Color | Yellow |
Bristle Material | Polyester |
Handle Material | Polypropylene |
Item | Pipe and Valve Brush |
For Use With | Standard 3/4 in threaded handle |
Description
Color Code Pipe and Valve Brush 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Knurled Handle (22mm thick) 36" (81403)
- PUFFS Plus Lotion 2 Ply Facial Tissue, 124 Sheets (PGC 39383)
- METROVAC MetroVac Vac / Blower 4-Peak Horsepower Accessories (VNB-73B)
- NOBLES/TENNANT VAC MOTOR -120V 2STG 5.7 - INTERCHANGEABLE WITH 119414-00 (130406AM)
- SPARTA 7 in W Tile and Grout Brush, Brown, Polypropylene (41323EC01)
- SPARTA 0.88 in W Detail Brush, Green, Polypropylene (42022EC09)
- SPARTA 2 in W Pipe and Valve Brush, Blue, Polypropylene (45002EC14)
- SPARTA 3.5 in W Swivel Scrub Brush, Gray, Polypropylene (3638831EC23)
- SPARTA 1.75 in W Soft Counter Brush, Gray, Polypropylene (40480EC23)
- SPARTA Multi-Purpose Brush, 16" L, 3" D, Yellow (40004C04)
- DRILLBRUSH Drill Brush - Cleaning Supplies - Medium and Stiff Bristle Brush Kit (5in-S-GR-H-DB)
- Sparta Brushes