Shop All Brushes
Sparta
2.5 in W Flo-Thru Brush, Orange, Polypropylene
Mfr # 41278EC24
Zoro # G806620836
product price: $27.75
/ea
Sold in multiples of 12 for $333.00
$333.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Flow Through Brush
- Bristle Material Soft Nylex
- Handle Material Polypropylene
- Brush Width 2.5 in
- Features 5 in x 12 in Bristle Spread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Width | 2.5 in |
Length | 10 in |
Details
Brush Type | Flow Through Brush |
Bristle Color | Orange |
Bristle Material | Soft Nylex |
Handle Material | Polypropylene |
Item | Flo-Thru Brush |
Features | 5 in x 12 in Bristle Spread |
Description
Color Coded Flo Thru Wall and Equip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Towel Dispensers, White/Blue, Center Pull Roll Towel Dispenser, Polyethylene, 4 PK (51677)
- TOUGH GUY Floor Squeegee, Straight, 36" W (59JM46)
- ZEP Ceramic Tile Cleaner, 1 gal., Bottle, PK4 (127325)
- ZORO SELECT Sheeting, Cotton.White (WW99601)
- SPARTA 2.5 in W Flo-Thru Brush, Black, Polypropylene (41278EC03)
- SPARTA Multi-Purpose Brush, 30" L, 3" D, White (4000602)
- SPARTA 6 in W Multi-Level Floor Scrub Brush, Brown, Polypropylene (40422EC01)
- SPARTA 1.5 in W Detail Brush, Gray, Polypropylene (41395EC23)
- SPARTA 0.5 in W Radiator Style Brush, Purple, Polypropylene (41198EC68)
- SPARTA 4 in W Pipe and Valve Brush, Purple, Polypropylene (45004EC68)
- SPARTA Bottle Brush, Yellow, Polypropylene (40000EC04)
- Sparta Brushes