Sparta

2.5 in W Deck Scrub, Yellow, Polypropylene


product price: $9.49
/ea
Sold in multiples of 6 for $56.94

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Bristle Material Polyester
  • Handle Material Polypropylene
  • Brush Width 2.5 in
  • Length 10 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Sparta
  • MFR # 41722EC04
  • Zoro # G506620839
  • UPC #
    085404011838
  • Country of Origin Mexico
  • Category Brushes

Dimensions

Brush Width 2.5 in
Length 10 in

Details

Bristle Color Yellow
Bristle Material Polyester
Handle Material Polypropylene
Item Deck Scrub

Description

Color Coded Deck Scrub,10 in,Yell

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.