Shop All Brushes
Sparta
2.5 in W Deck Scrub, Gray, Polypropylene
Mfr # 41722EC23
Zoro # G406620922
Sold in multiples of 6 for $56.94
$56.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Material Polyester
- Handle Material Polypropylene
- Brush Width 2.5 in
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Microfiber Bar Mop 15" x 18", 12PK (Z73060)
- PIG Sorbents, 4 gal, 15 1/2 in x 20 in, Universal, Gray, Polypropylene (TLS100)
- PURELL 1500 ml Foam Hand Soap Cartridge (8561-04)
- STOUT BY ENVISION 32 gal Trash Bags, Green, 50 PK (E3348E85)
- SPARTA Bottle Brush, Red, Polypropylene (40001EC05)
- SPARTA 2 in W Pipe and Valve Brush, Gray, Polypropylene (45002EC23)
- SPARTA 2.5 in W Hand Scrub Brush, Pink, Polypropylene (40521EC26)
- SPARTA 5 in W Clean-in-Place Hook Brush, Pink, Polyethylene (41100EC26)
- SPARTA 2 in W Pipe and Valve Brush, Pink, Polypropylene (45002EC26)
- SPARTA Bottle Brush, Pink, Polypropylene (40001EC26)
- DRILLBRUSH Drill Brush Power Scrubber - Small Round Stiff Brush - Outdoor (2in-L-R-QC-DB)
- Sparta Brushes