Shop All Brushes
Sparta
2 in W Pipe and Valve Brush, Gray, Polypropylene
Mfr # 45002EC23
Zoro # G906621122
product price: $24.79
/ea
Sold in multiples of 6 for $148.74
$148.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Pipe and Valve Brush
- Bristle Material Polyester
- Handle Material Polypropylene
- Brush Width 2 in
- For Use With Standard 3/4 in threaded handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Width | 2 in |
Length | 5.7 in |
Details
Brush Type | Pipe and Valve Brush |
Bristle Color | Gray |
Bristle Material | Polyester |
Handle Material | Polypropylene |
Item | Pipe and Valve Brush |
For Use With | Standard 3/4 in threaded handle |
Description
Color Code Pipe and Valve Brush 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 1460mm Color Coded Handle, 1 in Dia, Orange, Aluminum (29597)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, (1) Roll w/Stub (09508)
- GREEN KLEAN Green Klean GK-5300 Triple Layer Replacement Vacuum Bags - 10 per Case - Case of 10 (GK-5300)
- RUBBERMAID COMMERCIAL 7 gal Rectangular 28 QT Fire-Resistant Wastebasket, Beige, Thermoset Polyester; Fiberglass (RCP254300BG)
- SPARTA 2 in W Pipe and Valve Brush, Pink, Polypropylene (45002EC26)
- SPARTA Scrub Brush, Color coded, 20", White (40501EC02)
- SPARTA Bottle Brush, Red, Polypropylene (40001EC05)
- SPARTA Bottle Brush, Red, Polypropylene (40000EC05)
- SPARTA 3 in W Pipe and Valve Brush, White, Polypropylene (45003EC02)
- SPARTA 2.5 in W Pipe and Valve Brush, Purple, Polypropylene (45022EC68)
- TOUGH GUY Flue Brush, 2 in L Handle, 4-1/2 in L Brush, 7 1/2 in L Overall (2XTE6)
- Sparta Brushes