Shop All Brooms
Sparta
18 in Sweep Face Floor Sweep, 1.75 in L Bristles
Mfr # 41890EC26
Zoro # G506620853
product price: $20.69
/ea
Sold in multiples of 12 for $248.28
$248.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sweep Face 18 in
- Bristle Length 1.75 in
- Bristle Material Polyester
- Material Polypropylene
- Broom Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 1.75 in |
Broom Width | 3 in |
Height | 3.5 in |
Length | 18 in |
Details
Sweep Face | 18 in |
Bristle Material | Polyester |
Item | Floor Sweep |
Material | Polypropylene |
Features | Standard 3/4" Acme Threaded Handle Hole |
Description
Color Coded Omni Sweep Floor Swee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Blue, Plastic, 13 in L Overall (45873)
- PFERD 36" Floor Squeegee - Curved - Heavy Duty, Neoprene Blade (89480)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 20 oz Dry Wt, Slide On Connection, Cut-End, White, Cotton (FGF11700WH00)
- POLAR PLASTICS Construction Film, 20x200, 1.5mil, Clear (C2015)
- SPARTA Flagged Bristle Angle Broom with Handle 56 Blue (41082EC14)
- SPARTA 24 in Sweep Face Floor Sweep Head, Soft/Stiff Combination, Synthetic, Green (41891EC09)
- SPARTA Flagged Bristle Angle Broom with Handle 56 Green (41082EC09)
- SPARTA Color Coded Duo Sweep Flagged Ang (41082EC23)
- SPARTA 24 in Sweep Face Floor Sweep Head, Soft/Stiff Combination, Synthetic, Red (41891EC05)
- SPARTA Flagged Bristle Angle Broom with Handle 56 Red (41082EC05)
- NEXSTEP COMMERCIAL PRODUCTS Nexstep Commercial Products 3007 Whisk 100 Percentage Corn Brooms (3007)
- Sparta Brooms