Shop All Brushes
Sparta
1.5 in W Detail Brush, Gray, Polypropylene
Mfr # 41395EC23
Zoro # G606620968
product price: $5.39
/ea
Sold in multiples of 6 for $32.34
$32.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Detail Brush
- Bristle Material Polyester
- Handle Material Polypropylene
- Brush Width 1.5 in
- Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Width | 1.5 in |
Length | 7 in |
Details
Brush Type | Detail Brush |
Bristle Color | Gray |
Bristle Material | Polyester |
Handle Material | Polypropylene |
Item | Detail Brush |
Features | Ergonomic Handle |
Description
Color Coded Detail Brush,7 in,Gra
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 60" Mop and Broom Handles, 1" Dia, Natural, Wood (FGH116000000)
- GOJO 1,250 mL Personal Soaps Refill (5162-03)
- 20 MULE TEAM 20 Mule-Team 65 Oz. Borax Laundry Booster (DIA 00201)
- NILFISK Industrial Shop Vacuum, Standard 270 cfm (4010300477)
- SPARTA 3.5 in W Swivel Scrub Brush, Gray, Polypropylene (3638831EC23)
- SPARTA 2.5 in W Deck Scrub, Blue, Polypropylene (41722EC14)
- SPARTA 4 in W Pipe and Valve Brush, Blue, Polypropylene (45004EC14)
- SPARTA 6 in W Pipe and Valve Brush, Yellow, Polypropylene (45006EC04)
- SPARTA 2.5 in W Flo-Thru Brush, Black, Polypropylene (41278EC03)
- SPARTA 4 in W Pipe and Valve Brush, Purple, Polypropylene (45004EC68)
- STEELMAN 10-Inch Wood Handled Brush with Steel Wire Bristles (98990)
- Sparta Brushes