Shop All Brushes
Sparta
12 in W Angle Broom, Tan, Polypropylene
Mfr # 41083EC25
Zoro # G506620952
product price: $32.99
/ea
Sold in multiples of 12 for $395.88
$395.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Tan
- Handle Material Polypropylene
- Brush Width 12 in
- Length 56 in
- Features Angled Broom Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 2.5-Gallon Slim Step Trash Can (20957-STW)
- NOBLES/TENNANT HOSE : DRAIN HOSE : 3.0 in. X 48 in., 1 CUFF (1019424)
- HYDE Flexible Brass Stripping Brush (46801)
- PLASTICOVER Rosin Paper, 200 ft., 12 lb., Brown (PCBR360200)
- SPARTA Jumbo Tanker 6 in x 10 1/2 in, White (4122000)
- SPARTA 2.5 in W Deck Scrub, Green, Polypropylene (41722EC09)
- SPARTA 2.5 in W Hand Scrub Brush, Gray, Polypropylene (40521EC23)
- SPARTA Valve/Fitting Brush, 16" L, Oval (40002C04)
- SPARTA 5 in W Round Scrub Brush, White, Polypropylene (42395EC02)
- SPARTA 8 in W Pipe and Valve Brush, White, Polypropylene (45008EC02)
- VIKAN 1 1/2 in W Bench Brush, Soft, 7 in L Handle, 6 1/2 in L Brush, Yellow, Plastic, 13 in L Overall (45816)
- Sparta Brushes