Shop All Wall Art & Decor
Sparkling Line
Sparkling Line SL001602 Elephant Tire Swing; Grey
Mfr # SL001602
Zoro # G904069681
product price: $83.85
/ea
Free Shipping & Returns
$83.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sparkling Line
- MFR # SL001602
- Zoro # G904069681
- UPC # 866378000246
- Country of Origin China
- Category Wall Art & Decor
Description
The bar enables the swing to spin and can be removed to allow swing to swing only back and forth. Seat can be adjusted to your comfort either humped or flat. The foot holder is large enough for a gownup or a larger childs foot to rest in. It have decay resistant nylon rope which having maximum capacity and also it recyeled tire CPSC approved and recommended age for this to play 3 to 10 years old.
Features- Low Levels Lead Paint
- Climbing Rope
- Fully assembled to use
- Recycled Tire
- PVC stabilizer bar
- Rust resistant hardware
- Maximum 175 lbs capacity
- Dimensions: 19.2" x 11.2" x 19.2"
- Color: White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Activity Table, 36" X 72" X 30.125", Laminate Top, Red (XU-A3672-REC-RED-T-A-GG)
- UNIVERSAL Frame, HangingFolder, Letter (UNV17000)
- MANHATTAN COMFORT Jasper Nightstand in Off White Matte (51353)
- FLASH FURNITURE BlackOffice Chair, 29"L45-1/2"H, Adjustable Padded, FabricSeat, HerculesSeries (GO-1235-BK-FAB-A-GG)
- PERFORMANCE TOOL Wilmar PMW5228 500 Piece Rivet Assortment Set (PMW5228)
- BIGGIES SCENES Window Well Scenes-Bonsai, 100 in wide x 60 in high (BG-WW-BNS-100)
- DESIGN TOSCANO African Serengeti Tribal-Style Animal Wall Mask: Gemsbok (EU34911)
- TRADEMARK FINE ART Ryan Fowler 'Fox On Teal' Canvas Art, 18x18 (WAP06250-C1818GG)
- 123 CREATIONS 123 Creations CB054-7 Inch Monkey - Brown Tassel (CB054-7)
- TRADEMARK FINE ART Petri Damsten 'The Day I Met Death' Canvas Art, 18x24 (1X09841-C1824GG)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables DOLPHINS1518TS NFL Miami Dolphins 15 Different Licensed Trading Card Team Sets (DOLPHINS1518TS)
- Sparkling Line Wall Art & Decor