Shop All Paper Towels
Sparkle
Sparkle Paper Towels, White
Mfr # GPC2717201
Zoro # G301846069
Sold in multiples of 4 for $7.80
$7.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Product Series Sparkle
- Sheet Size 8.80" x 11"
- Sheets per Roll 70
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sparkle
- MFR # GPC2717201
- Zoro # G301846069
- UPC # 73310271729
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Size | 8.80" x 11" |
Details
Item | Paper Towels |
Color | White |
Product Series | Sparkle |
Sheets per Roll | 70 |
Material | Paper |
Features | Long Lasting; Absorbent; Individually Wrapped; Perforated |
Description
Premium roll towels are the right towels for any cleaning challenge. Sparkle PS towels bring the premium-quality strength, absorbency, appearance and brand recognition. Each roll of two-ply towels is perforated for easy tear-off without devices or cutters. Long-lasting, 70-sheet rolls save time and avoid frequent refilling.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL CLEAN PAD POWERFRESH 2PK (5938)
- NOBLES/TENNANT SQUEEGEE - FRONT .125in TAN, FITS TN (1014091)
- PACIFIC BLUE ULTRA Pacific Blue Ultra Paper Towels, Brown, 6 PK (GPC26495)
- DIVERSEY Cleaners & Detergents, 1 gal. Bottle, Mint, Blue, 4 PK (4332)
- SPARKLE Sparkle Pro Paper Towels, White, 15 PK (GPC2717714)
- SPARKLE Sparkle Paper Towels, 2 PK (22272)
- SPARKLE Sparkle Cleaning Towel Paper Towels, 70 Sheets, White, 30 PK (GPC2717201CT)
- SPARKLE Sparkle Roll Paper Towels, 2 Ply, 4 PK (22274)
- WYPALL Perforated Roll Towels & Wipes, 475 Sheets, Blue (41043)
- KIMBERLY-CLARK PROFESSIONAL Multifold Paper Towels, 1-Ply, 9.2" x 9.4" sheets, White, (150 Sheets/Pack, 8 Packs/Case) (02046)
- WYPALL Cleaning Cloth Power Clean X70 Medium Duty Cloths, White, 200 PK (KCC55300)
- Sparkle Paper Towels