Shop All Glass Cleaners
Sparkle
Liquid Glass Cleaner, Unscented, Bottle, 4 PK
Mfr # 20500
Zoro # G6075122
product price: $40.29
/pk 4, $10.07/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Type Bottle
- Chemicals For Use On Ceramics; Enamel; Fiberglass; Glass; Laminates; Metal; Plastic; Vinyl
- Cleaner Form Liquid
- Container Type Bottle
- For Use On Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sparkle
- MFR # 20500
- Zoro # G6075122
- UPC # 10071564205009
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Cleaner Container Size | 1 gal |
Details
Item | Glass Cleaner |
Cleaner Container Type | Bottle |
Chemicals For Use On | Ceramics; Enamel; Fiberglass; Glass; Laminates; Metal; Plastic; Vinyl |
Fragrance | Unscented |
Cleaner Form | Liquid |
Container Type | Bottle |
For Use On | Glass |
Net Weight | 36 lbs |
Type | Glass Cleaner |
Description
Sparkle Glass Cleaner, 1gal Bottle Refill, 4/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Seal Coat Squeegee, 48", 66" Handle (76824)
- WECHEM Spray And Wipe Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Slightly Hazy, Colorless or Orange (G700Q)
- SANITAIRE Vacuum Bag, Paper, 6-1/2" H, PK5 (68104-10)
- BOARDWALK Toilet Seat Covers, 1/2 Fold, White (BWK-2500B)
- SPARKLE Liquid Glass Cleaner, Unscented, Bottle (20500)
- SPARKLE Liquid Glass Cleaner, Unscented, Aerosol Can, 12 PK (20620)
- SPARKLE Liquid Glass Cleaner, Unscented, Trigger Spray Bottle (20345)
- SPARKLE Original Scent No-Streak Glass Cleaner 33.8 oz Liquid (20345)
- SPARKLE Liquid Glass Cleaner, Unscented, Trigger Spray Bottle, 12 PK (20345)
- CHEMTRONICS Foam Glass Cleaner, Clear, Unscented, Aerosol Spray Can (ES1668)
- ZEP Liquid Glass Cleaner, 2.5 gal., Blue, Rose, Jug (105252)
- Sparkle Glass Cleaners