Shop All Glass Cleaners
Sparkle
Liquid Glass Cleaner, Unscented, Bottle
Mfr # 20500
Zoro # G6078990
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Container Type Refill Bottle
- Chemicals For Use On Ceramics; Enamel; Fiberglass; Glass; Laminates; Metal; Plastic; Vinyl
- Cleaner Form Liquid
- Container Type Bottle
- For Use On Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sparkle
- MFR # 20500
- Zoro # G6078990
- UPC # 71564205002
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Cleaner Container Size | 1 gal |
Details
Item | Glass Cleaner |
Cleaner Container Type | Refill Bottle |
Chemicals For Use On | Ceramics; Enamel; Fiberglass; Glass; Laminates; Metal; Plastic; Vinyl |
Fragrance | Unscented |
Cleaner Form | Liquid |
Container Type | Bottle |
For Use On | Glass |
Type | Glass Cleaner |
Net Weight | 8.873 lbs |
Removes | Body Oils; Dust; Fingerprints; Grease; Grime; Smudges; Water-Based Soil |
Description
Sparkle Glass Cleaner, 1gal Bottle Refill
- •Unique purple formula easily cuts through grease, grime and window film without streaking.
- •Alcohol- and ammonia-free formula will not harm, etch, dry out or pit surfaces.
- •Perfect for use on glass, windows, mirrors, Plexiglas®, chrome, countertops and stainless steel.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Cotton Cloth Rag 25 lb. Varies Sizes, White (13Y354)
- ROMANOFF Large Utility Caddy, Purple, PK3 (26006)
- RUBBERMAID COMMERCIAL Dustpan w/Cover, Upright, 12-4/5"x11-5/16"x5", 6PK, Black (RCP253200BLACT)
- ZOGICS Free Standing Wipes Dispenser, Dispenser Only (Z500S-Z500U)
- SPARKLE Liquid Glass Cleaner, Unscented, Bottle, 4 PK (20500)
- SPARKLE Liquid Glass Cleaner, Unscented, Trigger Spray Bottle (20345)
- SPARKLE Liquid Glass Cleaner, Unscented, Aerosol Can, 12 PK (20620)
- SPARKLE Liquid Glass Cleaner, Unscented, Trigger Spray Bottle, 12 PK (20345)
- SPARKLE Original Scent No-Streak Glass Cleaner 33.8 oz Liquid (20345)
- CRL Hi Sheen Glass Cleaner Spray 20 oz (3371100)
- FRONT 9 RESTORATION F9 Groundskeeper Cleaner Gallon (F9GK-C)
- Sparkle Glass Cleaners