Shop All Specialty Cleaners
Sparkle
Flat Screen & Monitor Cleaner, Pleasant Scent, 8 oz Bottle, PK2
Mfr # 50128EA
Zoro # G7729152
$16.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 8 oz
- Container Type Bottle
- Fragrance Pleasant
- Primary Chemical Glycols; Inert Ingredients
- Features Twin Pack with Shammy—Handy twin pack includes a shammy for easy cleaning.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sparkle
- MFR # 50128EA
- Zoro # G7729152
- UPC # 71564501289
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 8 oz |
Details
Item | Flat Screen Cleaner |
Container Type | Bottle |
Fragrance | Pleasant |
Primary Chemical | Glycols; Inert Ingredients |
Features | Twin Pack with Shammy—Handy twin pack includes a shammy for easy cleaning. |
Effective to Remove | Dust: Dirt; Fingerprints |
For Use On | Dust: Dirt; Fingerprints |
Weight | 1.5 lbs |
Form | Spray |
Contains | Glycols; Inert Ingredients |
Package Type | Bottle |
Cleaner Form | Spray |
Application | All Flat Screens; Smart Screens; LED Screens; LCD Screens; Plasma Screens; Laptops; iPads; iPhones; Smartphones; Computer Monitors; Scanners; Televisions; Cameras |
Includes | Two Bottles and a Shammy Cloth |
Description
Sparkle Flat Screen & Monitor Cleaner, Pleasant Scent, 8 oz Bottle, 2/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCKESSON Clean Scent Antibacterial Soap, 1000 mL Refill Bag (53-28066-1000)
- GUARDAIR Vacuum Crevice Tool, 24", 1-1/2" Hose (N693)
- SCOTT Scotts White Rags in a Box, 200PK (75260)
- GLOBAL INDUSTRIAL Auto Floor Scrubber 18 Cleaning Path (641263)
- RAID MAX Aerosol Fogger 2.1 oz (12565)
- MAX PROFESSIONAL Max Professsional 3951 Isopropyl Alcohol - 16 Oz - Pack of 12 (IA-003-951)
- GENERAL PAINT GPM Deck Wash, Gallon Bottle - 776107 (776107)
- URNEX Coffee Machine Descaling Liquid, 14 oz Bottle (UBI70840)
- COIL CLEAN 3226G01-2 1 Gallon Air Conditioning- Fin & er, 2PK (CO9908)
- HERCULES CryoTek Original Antifreeze, 5 gal, Composition Propylene Glycol, Water, Liquid, BluePink, Odorl (35260)
- SKOUTS HONOR Cat Urine and Odor Remover 35 oz (SH16UO35)
- Sparkle Specialty Cleaners