Shop All Specialty Cleaners
Sparkle
Flat Screen & Monitor Cleaner, Pleasant Scent, 8 oz Bottle, 2/Pk, PK6
Mfr # 50128
Zoro # G7728425
product price: $88.99
/pk 6, $14.83/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8 oz
- Container Type Bottle
- Fragrance Pleasant
- Weight 9 lbs
- Package Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sparkle
- MFR # 50128
- Zoro # G7728425
- UPC # 10071564501286
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 8 oz |
Details
Item | Flat Screen Cleaner |
Container Type | Bottle |
Fragrance | Pleasant |
Weight | 9 lbs |
Package Type | Bottle |
For Use On | Dust; Dirt; Fingerprints |
Contains | Glycols: Inert Ingredients |
Includes | Two Bottles and a Shammy Cloth |
Effective to Remove | Dust; Dirt; Fingerprints |
Primary Chemical | Glycols: Inert Ingredients |
Application | All Flat Screens; Smart Screens; LED Screens; LCD Screens; Plasma Screens; Laptops; iPads; iPhones; Smartphones; Computer Monitors; Scanners; Televisions; Cameras |
Form | Spray |
Features | Twin Pack with Shammy—Handy twin pack includes a shammy for easy cleaning. |
Cleaner Form | Spray |
Description
Sparkle Flat Screen & Monitor Cleaner, Pleasant Scent, 8 oz Bottle, 2/Pack, 6/Ctn
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CIRTUSAFE CitruSafe Grill Exterior Cleaner 16 oz Liquid (3100025)
- ALPINE INDUSTRIES Rain Bonnet Lid for Outdoor Metal Waste Receptacle - 38 Gallon Black (ALP479-38-A)
- 3M Disinfectant Bathroom Cleaner, 1.9L Jug (4A)
- NILFISK Aero Shop Vacuum, 1-1/4" Hose Dia., PET 3600 l/min (107406622)
- BIOCLEAN Hard Water Stain Remover 20 oz (WST20)
- NAMCO MANUFACTURING Doggy Do Roll Bags, 10 Rolls, 200 Bags Per Roll (2124)
- NYCO HVAC Descaler w/RD-188, 1gal., PK4 (NL001-G4)
- WEST SYSTEM HARDENR/CURE CLR 10.6OZ (207SA)
- GOO GONE Mess-Free Pen Cleaner, Citrus Scent, 0.34 Pen Applicator, PK12 (2100)
- VALHALLA 5 Gal Brown LifeTime Wood Treatment (00002)
- ONE SHOT 1 Shot Efflorescence Remover By Bare Ground (1S-EFF)
- Sparkle Specialty Cleaners