Spark

Open Fuse Block, CC UL Class, 400A Amp Range


product price: $53.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • UL Class CC
  • Amp Range 400A
  • Max. Amps 400A
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Open Fuse Block
UL Class CC
Amp Range 400A
Max. Amps 400A

Description

Features
  • Highly cost effective solutions for up to 750amp fusing
  • Multiple fuse amperage available
  • Included terminal insulators protect conductive areas from accidental shorts, complying with abyc / uscg requirements
Specifications
  • Amperage: 400 amp
  • Weight: 2 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.