Spark

Neo-Flex Tilting Wall Mount Vhd


product price: $154.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Fits most 23"-42" flat panels up to 80 lbs (36.3 kg) and is ideal for those looking for an easy-to-use medium tilt mount.
  • Tilt range up to 20 to reduce glare.
  • Universal rails for greater panel compatibility.
  • Lift n' Lock allows you to easily attach your flat panel to the mount.
  • Tension adjustment for variable tilt.
  • Sliding lateral on-wall adjustment.
  • Open architecture provides easy access to in-wall wiring.
  • Locking bar secures panel to mount.
  • Simple to install and use.
  • Type: Wall Mount.
  • Green Compliant: Yes.
  • Green Compliance Certificate/Authority: RoHS.
  • Minimum Screen Size Supported: 23".
  • Maximum Screen Size Supported: 42".
  • VESA Mount Compatible: Yes.
  • VESA Mount Standard: 100 x 100 400 x 300.
  • Width: 19.3".
  • Depth: 1.9".
  • Color: Black.
  • Maximum Load Capacity: 80 lb.
  • Compatibility: LCD Monitor.
  • Device Supported: Flat Panel Display.
  • Product Line: Neo-Flex.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.