Shop All Drop Cloths
Spark Innovation
35x12 Safety Drop Clot
Mfr # 351208
Zoro # G308317296
product price: $31.19
/ea
Sold in multiples of 8 for $249.52
$249.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 35 ft
- Width 12 ft
- Size 35 ft x 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spark Innovation
- MFR # 351208
- Zoro # G308317296
- UPC # 609456773577
- Country of Origin Pakistan
- Category Drop Cloths
Dimensions
Length | 35 ft |
Width | 12 ft |
Size | 35 ft x 12 ft |
Details
Item | Drop Cloth |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Inverted Marking Paint Applicator, Rolling Applicator Wand for Spray Marking Paint (PA35)
- AMES MAX STRETCH ROOF COAT MAX STRTCH5GL (MSS5)
- GENERAL FINISHES 1 Gal Clear Enduro Pre-Cat Lacquer Water-Based Topcoat, Gloss (GPCG)
- RAE Traffic Zone Marking Paint, 1 gal., White, Latex Acrylic -Based (4907-01)
- PREMIER Drop Cloth, Plastc, Embossed, 9x12 ft., PK24 (28040)
- PREMIER Drop Cloth, Clear, Plastic, 9x12 ft., PK24 (16040)
- MONARCH Drop Cloths 6 x 9 (8 oz) ( 1 Each) (DROP-6X9-8)
- RUBBER DUCKIE Dropcloth Natural 12X15' (80203)
- HUSKY 20 ft x 100 ft Clear Husky 6-Mil Low Density Plastic Sheeting (620C)
- THERMWELL PRODUCTS Frost King 9 ft. W X 12 ft. L X 0.3 mil Plastic Drop Cloth (P300)
- IPS 12' x 400' Finish Line Painter's Plastic (XMFB12)
- Spark Innovation Drop Cloths