Shop All Coaxial Cables
Spark
6 ft. Rg-6U Coaxial Cable With Gold F Connectors - White
Mfr # SP423156
Zoro # G204016484
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spark
- MFR # SP423156
- Zoro # G204016484
- UPC # 747216131776
- Country of Origin China
- Category Coaxial Cables
Description
Features
- Connects the 75 ohm coaxial output from an antenna, cable TV, VCR, satellite receiver to the 75 ohm coaxial input of TV or VCR.
- Carries both audio and video signals.
- Ideal for digital components such as satellite receivers or digital cable TV.
- Length - 6 ft.
- Color - White.
- Dimension - 4 W x 7 H x 2 D in.
- Item Weight - 0.4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Baldor-Reliance Conduit Box Kit, Standard Size, 09CB5001A15SP, 184T, 215T, 254-6 NEMA Frames (09CB5001A15SP)
- POWER FIRST Wire Connector Wing, Yel, PK100 (5UYJ7)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-250-25)
- SIEMENS Module (6ES7134-4GB11-0AB0)
- SWE-TECH 3C F-pin Coaxial Quick Connect Adapter, Threaded F-pin Female to Quick F-pin Male (FWT200-103)
- MAXRAD Maxrad NMO58AUSP 17 ft. OF RG58A-U COAX SOLDER SILVER PLATED PL259 (NMO58AUSP)
- SWE-TECH 3C RG59U Coaxial BNC to RCA Video Cable, Black, BNC Male to RCA Male, 75 Ohm, 65% Braid, 12 foot (FWT11X1-02112)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-UG88-1)
- RCA 100 Ft. White RG6U Quad Shield Coaxial Cable (DH100QCE)
- MONOPRICE F-Type F to M Adapter, Right Angle (6775)
- AUDIOVOX 100' Blk Rg6 Buri Cable (VHB6111GR)
- Spark Coaxial Cables