Shop All Coaxial Cables
Spark
25 ft. Rg-6U Coaxial Cable With Gold F Connectors - Black
Mfr # SP818712
Zoro # G904016531
product price: $42.95
/ea
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spark
- MFR # SP818712
- Zoro # G904016531
- UPC # 753153193203
- Country of Origin China
- Category Coaxial Cables
Description
Features
- Connects the 75 ohm coaxial output from an antenna, cable TV, VCR, satellite receiver to the 75 ohm coaxial input of TV or VCR.
- Carries both audio and video signals.
- Ideal for digital components such as satellite receivers or digital cable TV.
- Length - 25 ft.
- Dimension - 6 W x 8 H x 2 D in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, 3-Way, 120/277V, 30A, Brn, Toggl (HBL3033)
- HONEYWELL THERMAL SOLUTIONS C6097B3002 Pressure Switch (C6097B3002)
- RACO Electrical Box Cover, Duplex Receptacle, Square, 2 Gangs, Galvanized Zinc, 1/2 in D, 4 in W, 4 in L (902C)
- TELEMECANIQUE SENSORS Inductive Sensor 264Vac 200Ma Xs (XS4P12MA230)
- TEST PRODUCTS INTERNATIONAL Coax Universal Adapter Cable, 72" (GEX-75)
- BELKIN Bulk Cable - Unshielded Twisted Pair (Utp) - 1000 Feet - Purple (A7J704-1000-PUR)
- MONOPRICE Cable Adapter, BNC M to RCA M (4122)
- MONOPRICE Mp, 4 Way Coaxial Splitter (10015)
- DOLPHIN COMPONENTS Coaxial Connector, BNC, 0-4GHz, 50 Ohm, PK10 (DC-2510)
- HUBBELL WIRING DEVICE-KELLEMS Coaxial Cable, RG-59/U, 22 AWG, Yellow (TV99)
- TEST PRODUCTS INTL Coax Adapter, Mini UHF Female (TPI-3015)
- Spark Coaxial Cables