Shop All 12 Volt Adapters
Spark
12 V 13-LED No.1004 Replacement Bulb; Soft White
Mfr # SP1589305
Zoro # G203738165
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spark
- MFR # SP1589305
- Zoro # G203738165
- UPC # 780997787862
- Country of Origin China
- Category 12 Volt Adapters
Description
Everything in this world is related to electronics and its accessories. In aspects of that our products are very compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency, and comprehensive services and named for its high standard and quality. Our exclusive products are headlined by hundreds of mind blowing innovations and creativity.
Features- Dimmable replacement bulb
- Polarity sensitive
- Replacement for a single filament
- Color: Soft White
- Volts: 12 V
- Watts: 2.4 W
- Ampere: 0.2 A
- LED: 13
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIECO TITAN Rieco Titan 11531 EZ Swing Brackets for Camper Jacks - White, 2 Pack (11531)
- A & I PRODUCTS Mirror Head; LH/RH Outer Rear View 12" x9" x4" (A-AL78021)
- LUMAPRO Mini Lamp, 1133, 24W, RP11, 6.2V, PK10 (1133-10PK)
- WESTWARD Battery Cable, 3/0 ga, 25ft., Black (19YD61)
- SPARK 12 V 9-LED No.921 Replacement Bulb; Bright White (SP349576)
- ARCON 12 V 13-LED Bulb No.1004, Soft White (ARC-50474)
- BRACKETRON Power Adapter, Portable, Capacity 12V (BT16632)
- HAMSAR MultiSocket, 3 Outlet, Hardwired (3VTE6)
- ROADPRO Power Adapter, 2 Outlet, 12V (RPPS-223)
- ROADPRO Heated Mug, Travel (RP0719)
- SCHUMACHER ELECTRIC MEMORY SAVER ADAPTOR CABLE (SCHSEC-12V-OBD)
- Spark 12 Volt Adapters