Shop All Packing Tapes
Sparco
Tape, Sealing, 48Mmx110M, Cl, PK36
Mfr # 01613CT
Zoro # G6913337
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Thickness 1.9 mil
- Tape Width 2 in
- Tape Length 110 yd
- Tape Color Clear
- Tape Application General Purpose, Shipping, Packing, Sealing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sparco
- MFR # 01613CT
- Zoro # G6913337
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 110 yd |
Tape Core Diameter | 3 in |
Details
Item | Tape,Sealing,48Mmx110M,Cl,PK36 |
Tape Thickness | 1.9 mil |
Tape Color | Clear |
Tape Application | General Purpose, Shipping, Packing, Sealing |
Features | Transparent, Hot-melt; Moisture Resistant, Abrasion Resistant, Split Resistant |
Type | Invisible Tape |
For Use With | Sparco Handheld Tape Dispenser |
Backing Thickness | 1.60 mil |
Description
Tape,Sealing,48Mmx110M,Cl,PK36, Package Quantity 36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY TrueBlock Shipping Labels, Sure, PK3000 (95905)
- COSCO Self-Ink Number Machine Stmp, 18 Font (038731)
- PARTNERS BRAND UPSable Air Bubble Rolls, 3/16" x 48" x 300', Clear, 1/Each (BWUP31648)
- BIC Pen, Softfeel, Bp, Rt, Med, Be, PK12 (SCSM11BE)
- SPARCO Packaging Tape w/Dispenser, 3" Core, 3mil, 2"x55 Yds, 2 RL/PK, CL 2PK (SPR64012)
- SPARCO Packaging Tape Roll- 1.6 mil- 2 in. x 110 Yards- 1 Roll- Clear (SPR01613)
- SPARCO Packaging Tape, 3" Core, 3.0 mil, 1.88"x55 Yds, 36RL/CT, CL 36PK (SPR64010CT)
- SPARCO Packaging Tape, 3" Core, 3.0 mil, 1.88"x55 Yds, 6RL/PK 6PK (SPR64010PK)
- SCOTCH Carton Tape, White, 72mm x 50m, PK24 (373)
- INTERTAPE Carton Sealing Tape, Acrylic, PK6 (G2007)
- SCOTCH 3M™ H-183 Carton Sealing Tape Dispenser, 3", Tan/Gray, 1/Each (TD3MH183)
- Sparco Packing Tape & Dispensers