Sparco Products

Sparco Products SPR72638 Convertible Hand Truck- w-Deck- 21in.x18in.x47in.- 800 lb. Cap.


product price: $244.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Convertible Hand Truck offers solid steel deck that prevents items from falling through steel frame. 10" pneumatic tires offer smoother transport over all terrain. Hand truck offers 800 lb.
  • Assembly Required: Yes.
  • Color: Gray.
  • Material: Steel.
  • Maximum Load Capacity: 800 lb.
  • Casters: 2 x 10" Pneumatic.
  • Recycled: No.
  • Recycled Content: 0%.
  • Post-consumer-waste%: 0%.
  • Dimensions: 21" Width x 18" Depth x 47" Height.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.