Sparco Products

Sparco Products SPR00812 Copy Paper- 92 GE-112 ISO- 20 Lb- 11in.x17in.- 5 RM-CT- WE


product price: $123.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Multipurpose paper is designed for high-speed copiers and laser printers. Acid-free.
  • Compatibility: Laser printers Copiers.
  • Country of Origin: US.
  • Print Technology: Laser.
  • Quantity: 500 x Sheet.
  • Size: B 11' x 17'.
  • Brightness Percentage: 92%.
  • Brightness Standard: 92 GE/102 ISO (D65).
  • Color: White.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.