Shop All Clipboards
Sparco Products
Plastic Clipboard
Mfr # BSN01869
Zoro # G3456883
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 9" x 12"
- Color Clear
- Width 9"
- Height 12-1/2"
- Clip Type Low-profile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sparco Products
- MFR # BSN01869
- Zoro # G3456883
- Country of Origin China
- Category Clipboards
Dimensions
Sheet Size | 9" x 12" |
Width | 9" |
Height | 12-1/2" |
Depth | 0.1" |
Details
Item | Clipboard |
Color | Clear |
Clip Type | Low-profile |
Material | Plastic |
Features | Durable |
Mounting Style | Hang Up by Using Pull Out Tab |
Product Type | Clipboard |
Description
Storage Opening Type Not Applicable, Clipboard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS White Paint Marker (J40336)
- ZORO SELECT Multi-Depth Corrugated Boxes, 30" x 24" x 12", Kraft, 15/Bundle (55VJ26)
- INTERTAPE 7100 CLR 48MMX1828M IPG-IPG 4 (F4091-05)
- XSTAMPER Line Daters, Prints Month/Day/Year, Large, 1"x5/32", Red (XST52111)
- SPARCO PRODUCTS 8-1/2" X 12" Clipboard Clamp, Aluminum (BSN86259)
- SAUNDERS RediRite ™ 8-1/2" x 11", Silver (11025)
- BUSINESS SOURCE Clipboard, Storage, Plastc, Bk, PK12 (37513CT)
- BUSINESS SOURCE Clipboard, Flat Clip, 9X12.5 1 Ea (16508)
- SAUNDERS Recycled Plastic Clipboard, 0.5in. Clip Capacity, Holds 8.5 x 11 Sheets, Cobalt (21582)
- SAUNDERS MFG Saunders Recycled Plastic Clipboard with Antimicrobial Protection, 8-1/2" x 12", Black (21603)
- UNIVERSAL Hardboard Clipboard, 3/4" Capacity, 5 x 8 Sheets, Brown, PK3 (UNV05610VP)
- Sparco Products Clipboards