Shop All Trailer & Towing Accessories
Spanset
Tow Strap, 2 In x 15 Ft, Yellow
Mfr # TS12-15
Zoro # G3984696
product price: $51.25
/ea
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyester
- Width 2 in
- Length 15 ft
- Type Tow Straps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spanset
- MFR # TS12-15
- Zoro # G3984696
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Width | 2 in |
Length | 15 ft |
Overall Hook Size | 2 in x 15 ft |
Size | 2 in x 15 ft |
Overall Width | 2 in |
Overall Length | 15 ft |
Details
Color | Yellow |
Material | Polyester |
Item | Tow Strap |
Type | Tow Straps |
Rated Capacity | 12,000 lb. |
Standards | WSTDA |
Features | Prevents Mildew, Resists Abrasion, Shock Absorbing, Wear Protection In Eyes |
Webbing Break Strength | 12,000 lb |
Number of Straps | 2 |
Attachment Style | Eye |
Equipment Color | Yellow |
Number of Ply | 1-Ply |
Assembly Break Strength | 12,000 lb |
Strap Style | Tow Strap |
Grade | 12,000 MBS |
Edge Yarns | Polyester |
Duty Capacity | Heavy Duty |
Description
Tow Strap, Strap Style Tow Strap, Attachment Style Eye, Duty Capacity Heavy Duty, Number of Ply 1-Ply, Overall Length 15 ft, Overall Width 2 in, Color Yellow, Number of Straps 2, Material Polyester, Grade 12,000 MBS, Webbing Break Strength 12,000 lb, Assembly Break Strength 12,000 lb, Standards WSTDA, Features Prevents Mildew, Resists Abrasion, Shock Absorbing, Wear Protection In Eyes, Edge Yarns Polyester, Size 2 in x 15 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLING OIL PUMP CHRY BB HV (M-63HV)
- WAI GLOBAL STRDR 42MT 12V OCP (6554N)
- STANDARD IGNITION Fuel Injection Idle Air Control Valve, AC412 (AC412)
- DELPHI Control Arm And Ball Joint Assembly, TC6131 (TC6131)
- KFI KFI 1-1/4" Receiver Mount (100615)
- CURT Wheel Bearing Kit, 1-1/16" (23211)
- BUYERS PRODUCTS Door Check and Hold Back with 11 Inch Arm/13 Inch Slide Rod/30 Pound Spring (BM2395AA11)
- CURT Jack Cstr, Fits 2" Tube, 2000 lb., 6", 28276 (28276)
- FULTON Fold-Away Bolt-On Hinge Kit 2inx3in Trailer Beam, Rating 5,000lbs., 48in Pivot, Z-Max 600 Zin (HDPB230101)
- REESE Interlock Ball Mounts, 5000 Lb., 9-1/2 In (21793)
- CURT Lunette Eye/Channel, 7-1/2" Chnnl Height (48631)
- Spanset Trailer & Towing Accessories