Shop All Candy
Spangler
Peppermint Candy Canes, 1 oz, 60Piece, 375 lb Jar
Mfr # 60200
Zoro # G807361028
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Gluten Free
- Capacity 1 oz
- Standards Kosher Certified
- Packing Type Jar
- Flavor Peppermint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Features | Gluten Free |
Capacity | 1 oz |
Standards | Kosher Certified |
Item | Hard Candy |
Packing Type | Jar |
Flavor | Peppermint |
Description
A twotiered plastic jar filled with 60 peppermint candy canes is great for decorating Individually wrapped to make sharing easy Each candy cane measures 7 tall and weighs 1 ounce
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION Hose, Pump Suction (110372)
- PAYDAY Peanut and Caramel Candy Bar 1.85 oz (10700-80723)
- MANITOWOC 22 in W X 26 in H X 23 41/64 in D Ice Maker (UFP0620A-161)
- PLANET+ 12-16-32oz Food Container Lid Recycle Only, 500PK (PP-FC-LID)
- SPANGLER DumDumPops, 15 Assorted Flavors, 500 PiecesBag (10049)
- SPANGLER CANDY CIRCUS PEANUTS 5OZ (325)
- SPANGLER Dum Dum Pops, Assorted Flavors, Individually Wrapped, Bulk 30 Lb. Carton (SPA534)
- SPANGLER Necco Assorted Candy Wafers 2 oz (713374)
- YUMEARTH Organic Vitamin C Citrus Grove Drops, 33 oz Bag, Assorted Flavors, PK3, 3PK (1155)
- M&MS M&M's Milk Chocolate Mini Mega Tube 1.77 oz., PK144 (272415)
- HALLS Halls Sugar Free Honey Lemon Cough Drops 70 Count, PK12 (00155)
- Spangler Snacks & Sweets