Shop All Pressure Gauges
Span
Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Black
Mfr # LFS-220-30VAC-G
Zoro # G0748863
product price: $53.55
/ea
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in MNPT
- For Use With Media Compatible with Bronze
- Gauge Application Corrosion-Resistant Case
- Range 30 in Hg Vac to 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Span
- MFR # LFS-220-30VAC-G
- Zoro # G0748863
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in MNPT |
Diameter | 3.20" |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 1/2 in |
Manufacturers Warranty Length | 1 yr |
Case Depth | 1.41 in |
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 1/2 in |
Case Diameter | 2.8 in |
Manufacturer Warranty Length | 1 yr |
Description
Industrial Vacuum Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACL STATICIDE Anti-Static Control Spray, 32 oz. Size (2003)
- WESTWARD Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (22XX20)
- FLUKE Cable Reel Accessory (CABLE REEL 25M GR)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 20Wc 420Ma (685-06)
- SPAN Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Black (LFS-224-2000-G)
- SPAN Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (LFS-210-300-G-KEMX)
- SPAN Pressure Gauge, 0 to 11 Bar, 1/4 in MNPT, Plastic, Black (LFS-210-11 BAR-G)
- SPAN Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Black (LFC-220-60-G)
- SPAN Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Black (LFS-210-160-G-KEMX)
- SPAN Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (LFC-220-100-G)
- PRO 4 in Dial, 0/10,000 PSI & Bar, 1/2 in NPT, Lower Mount Dry/Fillable Pressure Gauge (PRO-301D-402U-01)
- Span Pressure Gauges