Shop All Vacuum Gauges
Span
Vacuum Gauge, 1 to 0 Bar Vac, 2-1/2In
Mfr # LFS-210-(-1 Bar)-G
Zoro # G0190093
product price: $41.45
/ea
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure and Vacuum Gauge Type Vacuum Gauge
- Gauge Application General Purpose
- Liquid Filled Yes
- Gauge Nominal Dial Size 2 1/2 in
- Basic Gauge Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Span
- MFR # LFS-210-(-1 Bar)-G
- Zoro # G0190093
- Country of Origin United States
- Category Vacuum Gauges
Dimensions
Gauge Nominal Dial Size | 2 1/2 in |
Gauge Connection Size | 1/4 in |
Connection Size | 1/4 in NPT |
Process Connection Size | 1/4 in |
Case Diameter | 2.8 in |
Case Depth | 1.41 in |
Nominal Dial Size | 2 1/2 in |
Description
Industrial Vacuum Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range -1 to 0, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AWL02L160#)
- LABEXACT 11UmQualitativeFilterPaper24.0Cm, PK100 (12K898)
- B&K PRECISION Power Supply, 15 V, 60 A (1693)
- TRANSFORMING TECHNOLOGIES AC Ionizing Gun (BFNG10)
- SPAN Vacuum Gauge, 30 Hg to 0, 2-1/2In, 1/4In (LFS-210-30Hg-G-CERT)
- PIC GAUGES Vacuum Gauge, 1/2in NPT, 30-0 Hg Vac (PRO-301L-402A-01)
- ZORO SELECT Vacuum Gauge, Liquid Filled, 2-1/2 In, Case Color: Silver (4CFG9)
- ZORO SELECT Vacuum Gauge, Liquid Filled, 3-1/2 In (4CFU7)
- ZORO SELECT Vacuum Gauge, Test, 3-1/2 In (4FLX3)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2-1/2" Vacuum Gauge, Liquid Filled, 1500 PSI, Stainless Case, Lower Mount, PRO-201L-254N (PRO-201L-254N)
- TESTO Vacuum Gauge, Digital, 2 x 1/4" SAE (0560 5522 01)
- Span Vacuum Gauges