Shop All Pressure Gauges
Span
Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Black
Mfr # LFS-224-6000-G
Zoro # G5930808
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Non Explosive Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
- Gauge Application Corrosion-Resistant Case
- Includes Vent Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Span
- MFR # LFS-224-6000-G
- Zoro # G5930808
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Dial Size (In.) | 3-1/2 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 3 1/2 in |
Manufacturer Warranty Length | 1 yr |
Nominal Dial Size | 2 1/2 in |
Process Connection Size | 1/4 in |
Case Depth | 1.41 in |
Case Diameter | 2.8 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 0 to 6,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS UTube Manometer, 18018 Wc (1223-36-D)
- DWYER INSTRUMENTS Duct Temp Probe, RTD, Pt 100 Ohm, 6 In L (TE-DFN-D0648-00)
- J.W. WINCO GN743.7-11-3/8-NPT-A Oil Sight Glass (6PTK0)
- DWYER INSTRUMENTS Differential Pres Indicating Transmitter (605-20)
- SPAN Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black (LFS-224-3000-G)
- SPAN Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Black (LFS-224-2000-G)
- SPAN Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Black (LFS-220-60#/KPA-G)
- SPAN Compound Gauge, -30 to 0 to 300 in Hg/psi, 1/4 in MNPT, Plastic, Black (LFS-210-30Hg/300PSI-G-KEMX)
- SPAN Compound Gauge, -30 to 0 to 600 in Hg/psi, 1/4 in MNPT, Plastic, Black (LFS-210-30Hg/600PSI-G-CERT)
- SPAN Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Plastic, Black (LFS-210-600-G-KEMX)
- POWERWELD Replacement Gauge, 2" x 100 PSI, 1/4" NPT Inlet (B100)
- Span Pressure Gauges