Shop All Pressure Gauges
Span
Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Black
Mfr # LFS-220-4000-G
Zoro # G5919860
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Non Explosive Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
- Gauge Application Mobile Hydraulic Equipment, Fire Apparatus, Water Purification/Irrigation, Bulk Transport Trailers, Waste Water/Slurry, Military, Marine
- Includes Vent Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Span
- MFR # LFS-220-4000-G
- Zoro # G5919860
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Diameter | 3.20" |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 3 1/2 in |
Case Depth | 1.41 in |
Manufacturer Warranty Length | 1 yr |
Case Diameter | 2.8 in |
Nominal Dial Size | 2 1/2 in |
Process Connection Size | 1/4 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 0 to 4,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRERICE Industrial Thermowell, 304SS, 1-1/4-18 (3-4F5)
- LABEXACT Filter Membrane, 1.6um, Dia 5.5cm, PK100 (14A849)
- FLUKE Battery Operated Megohmmeter, 5000VDC (FLUKE-1550C/KIT)
- ASHCROFT Pressure Transducer, -0.5 to 0 to 0.5InWC (CX8MB242P5IWL)
- SPAN Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Black (LFS-220-600-G)
- SPAN Pressure Gauge, 0 to 1500 psi, 1/4 in MNPT, Plastic, Black (LFS-210-1500-G-KEMX)
- SPAN Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Black (LFS-220-3030-G)
- SPAN Pressure Gauge, 0 to 4 Bar, 1/4 in MNPT, Plastic, Black (LFS-210-4 BAR-G)
- SPAN Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Black (LFC-224-4000-G)
- SPAN Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Black (LFC-224-5000-G)
- WINTERS Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Silver (PFQ126-DRY)
- Span Pressure Gauges