Shop All Pressure Gauges
Span
Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Black
Mfr # LFC-224-4000-G
Zoro # G0749469
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/4 in MNPT
- For Use With Media Compatible with Bronze
- Gauge Application Corrosion-Resistant Case
- Accuracy +/-2-1-2%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Span
- MFR # LFC-224-4000-G
- Zoro # G0749469
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in MNPT |
Diameter | 3.20" |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 1/2 in |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 1/2 in |
Case Diameter | 3.2 in |
Case Depth | 1.33 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 0 to 4,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS 1222-M300-D MANOMETER (1227M)
- SPEEDAIRE Pressure Gauge, For SpeedAire (F5013700373)
- HOBO Temperature Data logger (MX2303)
- UEI TEST INSTRUMENTS Digital Pocket Psychrometer (DTH35)
- SPAN Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (LFC-220-200-G)
- SPAN Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black (LFC-224-3000-G)
- SPAN Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Black (LFC-220-1000-G)
- SPAN Compound Gauge, 30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Plastic, Black (LFS-210-30Hg/30PSI-G-CERT)
- SPAN Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (LFS-210-300-G-KEMX)
- SPAN Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (LFS-220-300#/KPA-G)
- ARO Pressure Gauge, 0 to 150 psi, 1/8 in MNPT, Steel, Black (100095-160)
- Span Pressure Gauges