Shop All Pressure Gauges
Span
Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black
Mfr # LFS-220-300#/KPA-G
Zoro # G5908520
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Brass, Industrial Applications, Media Compatible with Copper Alloy
- Gauge Application Corrosion-Resistant Case
- Includes Vent Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Span
- MFR # LFS-220-300#/KPA-G
- Zoro # G5908520
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Diameter | 3.20" |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 2 1/2 in |
Case Depth | 1.41 in |
Manufacturer Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 1/2 in |
Case Diameter | 2.8 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 0 to 300, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JED POOL TOOLS Tools Pool Thermometer 10 in. L (20-208)
- TRANSFORMING TECHNOLOGIES Heel Grounder, XL Size - 1.25" Cup, Stretch HOOK AND LOOP, 1 Meg, Black (HG1360XL)
- PIC GAUGES Air Gauge, 1-1/2", 0/160psi, 1/8"Back Mount (102D-158F-10/32)
- FLUKE Clamp Meter, Backlit LCD, 400 A, 1.1 in (28 mm) Jaw Capacity (FLUKE-324)
- SPAN Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Black (LFS-220-60#/KPA-G)
- SPAN Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Black (LFS-220-160#/KPA-G)
- SPAN Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (LFS-220-100#/KPA-G)
- SPAN Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Plastic, Black (LFS-210-1000-G-KEMX)
- SPAN Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Black (LFS-220-4000-G)
- SPAN Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Plastic, Black (LFS-210-3000-G-KEMX)
- ZORO SELECT Pressure Gauge, 0 to 160 oz/sq in, 1/4 in MNPT, Steel, Black (18C797)
- Span Pressure Gauges