Shop All Pressure Gauges
Span
Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Black
Mfr # LFS-210-30-G-CERT
Zoro # G8535807
original price:
$70.49
5% off
new price: $66.65
/ea
$66.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- Gauge Application Mobile Hydraulic Equipment, Fire Apparatus, Water Purification/Irrigation, Bulk Transport Trailers, Waste Water/Slurry, Military, Marine
- Includes Pulsation Restrictor
- Accuracy +/-1.0%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Span
- MFR # LFS-210-30-G-CERT
- Zoro # G8535807
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Diameter | 3.20" |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 1/2 in |
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 1/2 in |
Case Depth | 1.41 in |
Case Diameter | 2.8 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG RETRACTABLE TEST LEADS 2 X 30 (KH1137)
- DESCO INDUSTRIES INC Desco Statfree UC2„¢ 66327 Dissipative Dual Layer Rubber Mat Clean Pack 24"D x 36"W - Sky Blue (66327)
- ASHCROFT Digital Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Plastic, Black (DG2551N1NAM02L5000#)
- NU-CALGON Leak detector (4050-51)
- SPAN Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Black (LFS-210-160-G-CERT)
- SPAN Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (LFS-210-300-G-CERT)
- SPAN Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Plastic, Black (LFS-210-400-G-CERT)
- SPAN Pressure Gauge, 0 to 11 Bar, 1/4 in MNPT, Plastic, Black (LFS-210-11 BAR-G)
- SPAN Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Black (LFS-220-4000-G)
- SPAN Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Black (LFC-224-4000-G)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02LXLL 200#)
- Span Pressure Gauges