Shop All Pressure Gauges
Span
Compound Gauge, -30 to 0 to 300 in Hg/psi, 1/4 in MNPT, Plastic, Black
Mfr # LFS-210-30Hg/300PSI-G-CERT
Zoro # G8535773
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- Gauge Application Mobile Hydraulic Equipment, Fire Apparatus, Water Purification/Irrigation, Bulk Transport Trailers, Waste Water/Slurry, Military, Marine
- Includes Pulsation Restrictor
- Accuracy +/-1.0%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Span
- MFR # LFS-210-30Hg/300PSI-G-CERT
- Zoro # G8535773
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Diameter | 3.20" |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 1/2 in |
Case Diameter | 2.8 in |
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 1/2 in |
Case Depth | 1.41 in |
Description
Industrial Compound Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 30 to 0 to 300, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Dynamometer Gauge, Dial, 5-50g (GD-5)
- ZORO SELECT Gauge, 2-1/2 In Dia, High Side, Red, 500 psi (4CFD2)
- ZORO SELECT Industrial Thermometer, 50 to 550 F (4LZP4)
- LASCAR Battery, For Lascar EL-USB-1-PRO (BATT 3V6 2/3AA)
- SPAN Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Plastic, Black (LFS-210-1000-G-KEMX)
- SPAN Pressure Gauge, 0 to 2 Bar, 1/4 in MNPT, Plastic, Black (LFS-210-2 BAR-G)
- SPAN Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Black (LFC-220-60-G)
- SPAN Pressure Gauge, 0 to 100 Bar, 1/4 in MNPT, Plastic, Black (LFS-210-100 BAR-G)
- SPAN Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Black (LFC-220-600-G)
- SPAN Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (LFC-220-100-G)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Plastic, Black (4FMC5)
- Span Pressure Gauges