Shop All Outdoor Lawn Games
Spalding
Wall Padding, Red, 2 x 6 ft.
Mfr # IW200-1001
Zoro # G7605071
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Pad Material Polyurethane Foam
- For Use With Gymnasium
- Backing Material OSB
- Panel Thickness 2 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spalding
- MFR # IW200-1001
- Zoro # G7605071
- Country of Origin United States
- Category Outdoor Lawn Games
Dimensions
Panel Height | 6 ft |
Panel Width | 2 ft |
Overall Width | 2 ft |
Overall Length | 6 ft |
Details
Item | Wall Pad |
Color | Red |
Pad Material | Polyurethane Foam |
For Use With | Gymnasium |
Backing Material | OSB |
Panel Thickness | 2 7/16 in |
Cover Material | Vinyl |
Meets | ASTM Standards |
Product Type | Wall Pad |
Thickness | 2 7/16 in |
Description
Wall Pad, Product Type Wall Pad, Color Red, Pad Material Polyurethane Foam, Thickness 2 7/16 in, Ganging Location Not Applicable, Backing Material OSB, Overall Length 6 ft, Overall Width 2 ft, Ganging System Not Applicable, For Use With Gymnasium, Cover Material Vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Cordless String Trimmer (XRU24Z)
- MI-T-M Fuel Hose Assembly (15-0147)
- PULLMAN-HOLT Extension Wand, Aluminum, 37" L (591262401)
- A.R. BLUE CLEAN Pressure Switch, 4060 psi, 1/4 in. NPT (PS6014)
- SPALDING BOOMERANG DLX 18-1/4"" (40-20623)
- SPALDING Tennis Net, 42 ft. (434-039)
- SPALDING LynRus Aut-O-Loc Safety Belt (402865)
- SPALDING Wall Padding, Black, 2 x 6 ft. (IW200-1002)
- SPORT SUPPLY GROUP MacGregor Tournament Shuttlecocks (MSBIRDNY)
- FRONT PORCH Lawn Darts Party Game (53951)
- SPORTIME SIMPLY LIMBO SET (114000243)
- Spalding Outdoor Lawn Games