Shop All Outdoor Lawn Games
Spalding
Wall Padding, Blue, 2 x 6 ft.
Mfr # IW200-1003
Zoro # G7536681
product price: $153.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Pad Material Polyurethane Foam
- For Use With Gymnasium
- Backing Material OSB
- Panel Width 2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spalding
- MFR # IW200-1003
- Zoro # G7536681
- Country of Origin United States
- Category Outdoor Lawn Games
Dimensions
Panel Width | 2 ft |
Panel Height | 6 ft |
Overall Length | 6 ft |
Overall Width | 2 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Wall Pad |
Color | Blue |
Pad Material | Polyurethane Foam |
For Use With | Gymnasium |
Backing Material | OSB |
Panel Thickness | 2 7/16 in |
Meets | ASTM Standards |
Cover Material | Vinyl |
Product Type | Wall Pad |
Thickness | 2 7/16 in |
Description
Wall Pad, Product Type Wall Pad, Color Blue, Pad Material Polyurethane Foam, Thickness 2 7/16 in, Ganging Location Not Applicable, Backing Material OSB, Overall Length 6 ft, Overall Width 2 ft, Ganging System Not Applicable, For Use With Gymnasium, Cover Material Vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MFG 25 gal. Economy Broadcast Sprayer, Polyethylene Tank, 25 ft. Hose Length (SAO-H3-025B-MM)
- HI-YIELD Killzall Quick W&G 1Gal (32169)
- NATIONAL HARDWARE Door/Gate Latch Black (N109-008)
- CS UNITEC Mixing Paddle, 5.6in, Hi-Visc, 14mm thrd (MG 140)
- SPALDING Tennis Net, 42 ft. (434-039)
- SPALDING Wall Padding, Black, 2 x 6 ft. (IW200-1002)
- SPALDING BOOMERANG DLX 18-1/4"" (40-20623)
- SPALDING LynRus Aut-O-Loc Safety Belt (402865)
- CHAMPION SPORTS Rhino Skin LwBon DodgeBall, 8", Muti, PK6 (RXD8SET)
- MOULTRIE MOULTRIE MFG-13220 Standard Deer Feeder, 30 gal Hopper, Plastic, Black (MFG-13220)
- MATTEL CARD GAME MULTI 7Y+ 1PK (CDY11)
- Spalding Outdoor Lawn Games