Shop All Volleyball Equipment
Spalding
Volleyball One-Court Slide System
Mfr # SS110-1001
Zoro # G9962276
product price: $3,195.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$3,195.99
Free 30-Day Returns
Key Features
- For Use Recreational
- Length 34 ft
- For Use With Badminton, Tennis, Volleyball
- Upright Height 107 in
- Includes (2) Uprights, Antenna, Net, Padding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spalding
- MFR # SS110-1001
- Zoro # G9962276
- Country of Origin United States
- Category Volleyball Equipment
Dimensions
Length | 34 ft |
Upright Height | 107 in |
Cable Size | 3-16 in |
Overall Width | 34 ft |
Overall Height | 107 in |
Floor Sleeve Diameter | 3 in |
Cable Diameter | 3/16 in |
Details
Item | Volleyball Net System |
For Use | Recreational |
For Use With | Badminton, Tennis, Volleyball |
Includes | (2) Uprights, Antenna, Net, Padding |
Floor Sleeve | 3 in Diameter |
Product Type | Volleyball Net System |
Description
Volleyball Net System, Product Type Volleyball Net System, Cable Diameter 3/16 in, Floor Sleeve Diameter 3 in, For Use With Badminton, Tennis, Volleyball, Overall Height 107 in, Overall Width 34 ft, Includes (2) Uprights, Antenna, Net, Padding
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILMOUR Oscil Sprinkler 3900Sqft (880603-1011)
- LANDSCAPERS SELECT Y-Conn W/Shutoff Brass (GB9105A3L)
- CLASSIC ACCESSORIES Black Tractor Cover, 84"x46"x44" (52-221-050401-RT)
- THE OUTDOOR PLUS 24 Square Maya Water Bowl - Powder Coated Metal - Black - (OPT-24SQPCWO-BLK)
- SPALDING Locking Volleyball Cover (19-875)
- SPALDING Volleyball Net, 36 In (434185)
- SPALDING Volleyball Net, 39" W (434-204)
- SSN 32 ft. Macgregor Master Volleyball Net (1297058)
- CHAMPION SPORTS Volleyball, Size 8.25, Composite Leather (VB2)
- CHAMPION SPORTS Collapsible VolleyBall, Cart Hds 24 Balls (VCPRO)
- CHAMPION SPORTS Volleyball Net with Tension Straps, 30ft. (VN2)
- Spalding Sporting Goods