Shop All Volleyball Equipment
Spalding
Volleyball Net, 36 In
Mfr # 434185
Zoro # G3901143
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Elite Aluminum, Elite Steel & Multi-Sport Slide Systems
- Length 32 ft
- Width 36 in
- Includes Net Tension Straps, Rope Ratchet Pair, Wooden Dowels
- Features 18 oz Vinyl Binding on Top and Bottom, 32 ft Net with 33 ft 9 3/16 in Top Coated Cable and 39 ft Bottom Polypropylene Rope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spalding
- MFR # 434185
- Zoro # G3901143
- UPC # 100055777961
- Country of Origin United States
- Category Volleyball Equipment
Dimensions
Length | 32 ft |
Width | 36 in |
Overall Width | 32 ft |
Overall Height | 36 in |
Details
Item | Volleyball Net |
For Use With | Elite Aluminum, Elite Steel & Multi-Sport Slide Systems |
Includes | Net Tension Straps, Rope Ratchet Pair, Wooden Dowels |
Features | 18 oz Vinyl Binding on Top and Bottom, 32 ft Net with 33 ft 9 3/16 in Top Coated Cable and 39 ft Bottom Polypropylene Rope |
Construction | 2 in Binding on Top and Bottom, 4 in Square Twine Mesh, Side Pockets for Dowels on Each End |
Product Type | Volleyball Net |
Description
Volleyball Net, Product Type Volleyball Net, For Use With Elite Aluminum, Elite Steel & Multi-Sport Slide Systems, Overall Height 36 in, Overall Width 32 ft, Construction 2 in Binding on Top and Bottom, 4 in Square Twine Mesh, Side Pockets for Dowels on Each End, Includes Net Tension Straps, Rope Ratchet Pair, Wooden Dowels, Features 18 oz Vinyl Binding on Top and Bottom, 32 ft Net with 33 ft 9 3/16 in Top Coated Cable and 39 ft Bottom Polypropylene Rope
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Starter Rope Grip (490652)
- MIDWEST RAKE Light Lute, 36", 82" Handle, Wrap (56036)
- A & I PRODUCTS Fuel Line, 1/4" Clear (50 ft) 13" x10" x3" (A-B1SB1354)
- RADIUS GARDEN Root Slayer Spade Shovel, Metal Detecting (23811)
- SPALDING Locking Volleyball Cover (19-875)
- SPALDING Volleyball Net, 39" W (434-204)
- CHAMPION SPORTS Official Olympic VolleyBall Net, 32ft (VN700)
- CHAMPION SPORTS Tournament Volley Ball Net, 30ft. (VN600)
- CHAMPION SPORTS Collapsible VolleyBall, Cart Hds 24 Balls (VCPRO)
- SSN Recreational Volleyball Net, 25 ft. (SNVBRC25Y)
- TANDEM SPORT Tandem Sport TSQUADBLOCK Quad Blocker (TSQUADBLOCK)
- Spalding Sporting Goods