Shop All Volleyball Equipment
Spalding
Volleyball Antenna, PK2
Mfr # 408-049
Zoro # G5719515
product price: $249.99
/pk 2, $125.00/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass, Plastic
- Color Red, White
- For Use With Volleyball Nets
- Includes Adjustable For 36 in or 1m
- Features Clamping Mechanism
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spalding
- MFR # 408-049
- Zoro # G5719515
- Country of Origin United States
- Category Volleyball Equipment
Dimensions
Overall Height | 39 3/8 in |
Details
Item | Volleyball Antenna |
Material | Fiberglass, Plastic |
Color | Red, White |
For Use With | Volleyball Nets |
Includes | Adjustable For 36 in or 1m |
Features | Clamping Mechanism |
Weight | 5 lb |
Accessory Type | Volleyball Antenna |
Product Type | Volleyball Antennae |
Description
Volleyball Antenna, Product Type Volleyball Antennae, Color Red, White, Material Fiberglass, Plastic, Overall Height 39 3/8 in, For Use With Volleyball Nets, Includes Adjustable For 36 in or 1m, Features Clamping Mechanism, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 8 ft x 10 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-810-X)
- IK SPRAYERS IK Pro Safety Valve (82671806)
- A.R. NORTH AMERICA Dual Lance EXT, 1/4"SS, 1/4"F-Outx2 (3916.44)
- ST GABRIEL ORGANICS Powder Milky Spore 10 Oz Ct (80010-9)
- SPALDING Volleyball Net, 39" W (434-204)
- SPALDING Locking Volleyball Cover (19-875)
- SPALDING Volleyball Net, 36 In (434185)
- TANDEM SPORT Tandem Sport TSPASSCATCHER Pass Catcher (TSPASSCATCHER)
- HEDSTROM VOLLEYBALL PVC NEON 8.5"" (54-5262BX)
- CHAMPION SPORTS Champion Sports CBVBXL 16 x 12 x 1 in. Extra Large Volleyball Coaches Board (CBVBXL)
- SSN 32 ft. Macgregor Master Volleyball Net (1297058)
- Spalding Sporting Goods