Shop All Outdoor Lawn Games
Spalding
Tennis Net, 42 ft.
Mfr # 434-039
Zoro # G7474984
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Spalding Tennis Uprights
- Length 39 in
- Width 42 ft
- Includes Vinyl Coated Steel Cable
- Features Double Thick Headband, Official Size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spalding
- MFR # 434-039
- Zoro # G7474984
- Country of Origin United States
- Category Outdoor Lawn Games
Dimensions
Length | 39 in |
Width | 42 ft |
Overall Width | 42 ft |
Overall Height | 39 in |
Details
Item | Tennis Net |
For Use With | Spalding Tennis Uprights |
Includes | Vinyl Coated Steel Cable |
Features | Double Thick Headband, Official Size |
Construction | Braided Net |
Product Type | Tennis Net |
Description
Tennis Net, Product Type Tennis Net, For Use With Spalding Tennis Uprights, Overall Height 39 in, Overall Width 42 ft, Construction Braided Net, Includes Vinyl Coated Steel Cable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Primer Bulb Variet (490-239-0001)
- D.B. SMITH Backpack Sprayers (190327)
- PENTAIR Control Valve, Black (R172086Z)
- JONNY CAT Fresh and Clean Scent Cat Litter 10 lb (60483)
- SPALDING LynRus Aut-O-Loc Safety Belt (402865)
- SPALDING BOOMERANG DLX 18-1/4"" (40-20623)
- SPALDING Wall Padding, Black, 2 x 6 ft. (IW200-1002)
- CHAMPION SPORTS Tug of War Rope, 75ft, Red, Looped (TWR75)
- BOUNTY HUNTER Static Operation Pinpointer (PINPOINTER)
- CHAMPION SPORTS Ring Toss Set, 5 Pegs/4 Rings (QS1)
- WATER SPORTS Itza Floaty Pong Game (82055-6)
- Spalding Outdoor Lawn Games