Shop All Sports Equipment
Spalding
Team Sports Equipment Accessories
Mfr # 402-225
Zoro # G211509269
product price: $1,549.99
/ea
Free Shipping & Returns
$1,549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 11 in
- Weight Capacity 1,000 lb
- Product Type Divider Curtain Lock
- Color Blue, Gray
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spalding
- MFR # 402-225
- Zoro # G211509269
- Country of Origin United States
- Category Sports Equipment
Dimensions
Overall Width | 11 in |
Overall Height | 7 in |
Overall Length | 12 in |
Details
Weight Capacity | 1,000 lb |
Product Type | Divider Curtain Lock |
Color | Blue, Gray |
Item | Divider Curtain Lock |
Material | Steel |
For Use With | Moving and Folding Backstops |
Description
Divider Curtain Lock, Belt Length Not Applicable, Color Blue, Gray, For Use With Moving and Folding Backstops, Material Steel, Overall Height 7 in, Overall Length 12 in, Overall Width 11 in, Product Type Divider Curtain Lock, Speed Rating Not Applicable, Weight Capacity 1,000 lb
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORX Turbine 800 Electric Leaf Blower, Variable Speed, 800cfm, 12 Amp (WG521.0)
- STENS Flat Idler Pulley For John Deere 102 105 115 125 135 145 280-085 (280-085)
- MTD Bearing-Flange (741-0487C)
- ALLIED PRECISION Bowl Pet Heated Plas 5Qt (HPB5)
- CHAMPION SPORTS Floor Marking Tape, 1in x 36 yd, White, PK6 (1X36FTWH)
- ACHIM IMPORTING Achim Importing FTVSO10345 12 x 12 in. Tivoli Black & White Self Adhesive Vinyl Floor Tile - 45 Tiles by 45 sq. ft. (FTVSO10345)
- CHAMPION SPORTS Tennis Racket Set, 6 Assorted Colors (JTRSET)
- C-LINE PRODUCTS Standard Lanyard, Blue, Swivel Hook, PK24 (CLI89315)
- ACTIVE ATHLETE 40 x 48 cm TPE Foam Balance Pad - Large (AC2576134)
- SSN Tidi-Cooler Stand Set, Yellow (1255676)
- LEARNING RESOURCES Mesh Washing Bags, 10PK (4365)
- Spalding Sports Equipment