Shop All Sports Equipment
Spalding
Team Sports Equipment Accessories
Mfr # 014-815
Zoro # G311509251
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Replacement Handle
- Material Steel
- Color Black
- For Use With 402-760 1,000 lb Capacity Manual Winch with Crank Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spalding
- MFR # 014-815
- Zoro # G311509251
- Country of Origin United States
- Category Sports Equipment
Dimensions
Details
Item | Replacement Handle |
Product Type | Replacement Handle |
Material | Steel |
Color | Black |
For Use With | 402-760 1,000 lb Capacity Manual Winch with Crank Handle |
Description
Replacement Handle, Color Black, Product Type Replacement Handle, Material Steel, For Use With 402-760 1,000 lb Capacity Manual Winch with Crank Handle, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height Not Applicable
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Las Vegas Raiders 9x9 Side Panel (623-48)
- RUGG 3/4 in. Plastic Threaded Male Hose Shut-off Valve (W6CY-PDQ)
- BENS Outdoor Head Net, 1.0mm Pore Size (0006-7200)
- KOHLER Spring Governor (62 089 50-S)
- VOIT 8.25 in. Special Tuff Balls, Yellow (44016XXX)
- VOIT 6 in. Playground Balls, Purple (VPG6HPUR)
- CHAMPION SPORTS Fiekd Hockey Ball, PK 12 (fhb1or)
- VOIT 8.5 in. Rainbow Playground Balls, Pack of 48, 48PK (1233179)
- EVERRICH INDUSTRIES Foam Discus, 6PK (EVAJ-0031)
- COVERED IN COMFORT Covered in Comfort Body Sock Small (401)
- DISCRAFT Ultra Star 175G Nite Glo Sport Discs (781291)
- Spalding Sports Equipment