Shop All Outdoor Lawn Games
Spalding
Style C Floor Anchor
Mfr # 422-112
Zoro # G5652062
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- For Use With Concrete Floors, Vinyl Covered Concrete Floors
- Includes Anchoring Cement
- Weight 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spalding
- MFR # 422-112
- Zoro # G5652062
- Country of Origin United States
- Category Outdoor Lawn Games
Details
Item | Floor Anchor |
Material | Steel |
Color | Silver |
For Use With | Concrete Floors, Vinyl Covered Concrete Floors |
Includes | Anchoring Cement |
Weight | 1 lb |
Features | Replaceable Spring-Loaded Pop-Up Cap |
Accessory Type | Style C Floor Anchor |
Product Type | Floor Anchor |
Description
Floor Anchor, Product Type Floor Anchor, Color Silver, Material Steel, For Use With Concrete Floors, Vinyl Covered Concrete Floors, Includes Anchoring Cement, Features Replaceable Spring-Loaded Pop-Up Cap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 50 ft L x 0.5 mm H x 30 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-30X50)
- IK SPRAYERS Alkaline 1.5 Sprayer (81777)
- BRIGGS & STRATTON Float Hinge Pin (797622)
- GLOBAL INDUSTRIAL 6' Folding Plastic Picnic Table, Green (695769GN)
- SPALDING Tennis Net, 42 ft. (434-039)
- SPALDING Wall Padding, Black, 2 x 6 ft. (IW200-1002)
- SPALDING LynRus Aut-O-Loc Safety Belt (402865)
- SPALDING BOOMERANG DLX 18-1/4"" (40-20623)
- CHAMPION SPORTS Dodgeball, Assorted, PK6 (RXD6SET)
- CHAMPION SPORTS Champion Sports LBOX44 4 x 4 x 4 ft. Box Lacrosse Goal (LBOX44)
- MARANDA GAMES Ladderball Pro Steel (53902)
- Spalding Outdoor Lawn Games