Shop All Sports Equipment Storage
Spalding
Net Storage, Aluminum/Steel
Mfr # 438-070
Zoro # G5820166
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Steel
- Color Black
- For Use With Nets
- Includes Carry Strap, Carry Bag
- Features Convenient Storage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spalding
- MFR # 438-070
- Zoro # G5820166
- Country of Origin China
- Category Sports Equipment Storage
Details
Item | Physical Education Equipment Cart |
Material | Aluminum, Steel |
Color | Black |
For Use With | Nets |
Includes | Carry Strap, Carry Bag |
Features | Convenient Storage |
Weight | 25 lb |
Accessory Type | Net Storage |
Product Type | Physical Education Equipment Cart |
Description
Physical Education Equipment Cart, Color Black, Product Type Physical Education Equipment Cart, Material Aluminum, Steel, For Use With Nets, Includes Carry Strap, Carry Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RV PIGTAILS RV Pigtails 30041 Forest River / Rockwood / Palomino / Northwood 4-6 Pigtail - Yellow, 38" (30041)
- YARD BUTLER Wall Mount Swivel Reel (ISRWM-180)
- STENS 9" X 2" Edger Blade For Ryobi, Craftsman, Husqvarna 2 Sides (375-147)
- EZ VANE EZ Vane EZ1609-PT Wine & Grapes Weathervane with Post Mount (EZ1609-PT)
- RAXGO Ski Rack for Garage Wall Mount, 4 Pair Ski Storage Wall Rack (RAXWMSBR)
- RAXGO Kayak Storage Rack, Indoor & Outdoor Kayak Storage Hooks with Adjustable Lenght - 1 Pair (RGWMKR)
- RAXGO Wall Mounted Ski Rack, Ski Wall Mount for 4 Pairs of Skis & Poles or Snowboard, Set of 4 Hooks (RGWMSR4H)
- CHAMPION SPORTS Heavy-Duty Cart, All-Terrain, Indoor Outdoor (TWCART)
- CHAMPION SPORTS Lockable Ball Storage Cart, 24-Ball Capacity, 37w X 22d X 20h, Black (LFX)
- SAX Mesh Zippered Bag, 5 x 13 Inches, Clear with Red Trim, Pack of 10 PK (2018754)
- RAXGO Freestanding Kayak Storage Rack, Indoor & Outdoor Kayak Stand with Wheels, for 2 Kayaks (RGFSKRWW)
- Spalding Sporting Goods