Shop All Outdoor Lawn Games
Spalding
LynRus Aut-O-Loc Safety Belt
Mfr # 402865
Zoro # G3967756
product price: $978.99
/ea
Free Shipping & Returns
$978.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black, Silver
- For Use With Moving and Folding Backstops
- Includes 35 ft Of 2 in Wide Belt And Universal Mounting Bracket
- Max. Weight 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spalding
- MFR # 402865
- Zoro # G3967756
- Country of Origin United States
- Category Outdoor Lawn Games
Dimensions
Overall Width | 11 in |
Overall Height | 7 in |
Overall Length | 12 in |
Belt Length | 35 ft |
Details
Item | Backstop Lock |
Material | Steel |
Color | Black, Silver |
For Use With | Moving and Folding Backstops |
Includes | 35 ft Of 2 in Wide Belt And Universal Mounting Bracket |
Max. Weight | 1,000 lb |
Weight | 14 lb |
Features | Designed Specifically For Moving And Folding Backstops With A 5-year Warranty |
Accessory Type | LynRus Aut-O-Loc Safety Belt |
Product Type | Backstop Lock |
Weight Capacity | 1,000 lb |
Description
Backstop Lock, Belt Length 35 ft, Color Black, Silver, For Use With Moving and Folding Backstops, Material Steel, Overall Height 7 in, Overall Length 12 in, Overall Width 11 in, Product Type Backstop Lock, Speed Rating Not Applicable, Weight Capacity 1,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Mower Blade (396-612)
- CAMCO GUTTER EXTENSIONS 4 PACK (42123)
- LOGO BRANDS Dallas Cowboys 34oz Native Quencher Bottle (609-S34QB-63)
- FGI Heavy Duty Tarp, Silver, Polyethylene (20810)
- SPALDING Wall Padding, Blue, 2 x 6 ft. (IW200-1003)
- SPALDING BOOMERANG DLX 18-1/4"" (40-20623)
- SPALDING Wall Padding, Black, 2 x 6 ft. (IW200-1002)
- SPALDING Tennis Net, 42 ft. (434-039)
- FI-SHOCK Snug T-Post Insulator (SNUG-XLSTP-25)
- CHAMPION SPORTS Speed Hurdle Set, Colored, PK6 (PH66SET)
- TORO Toro 53186 Funny Pipe Roll 50 Ft. (7056013)
- Spalding Outdoor Lawn Games