Shop All Volleyball Equipment
Spalding
Locking Volleyball Cover
Mfr # 19-875
Zoro # G5500074
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- For Use With Fitness Centers, Gyms
- Weight 9 lb
- Features Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spalding
- MFR # 19-875
- Zoro # G5500074
- Country of Origin United States
- Category Volleyball Equipment
Dimensions
Size | 7 in OD |
Overall Diameter | 7 in |
Details
Item | Locking Floor Cover Plate |
Material | Steel |
Color | Silver |
For Use With | Fitness Centers, Gyms |
Weight | 9 lb |
Features | Chrome Plated |
Accessory Type | Locking Volleyball Cover |
Product Type | Locking Floor Cover Plate |
Description
Locking Floor Cover Plate, Product Type Locking Floor Cover Plate, Color Silver, Material Steel, Overall Diameter 7 in, For Use With Fitness Centers, Gyms, Features Chrome Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEXAS T. BONES TEXAS TBONE MEATRUB7.5OZ (OW85110-6)
- ILC Replacement for Ezgo / Cushman / Textron Heat Sink Model FOR Year 2003 (HEAT SINK MODEL FOR YEAR 2003 EZGO / CUSHMAN / T)
- PROPATION Umbrella Cover for 9 Ft. Umbrella - Green (PR2435645)
- MILTON INDUSTRIES Bicycle, RV and Truck Gauge (S-925)
- SPALDING Volleyball Net, 39" W (434-204)
- SPALDING Volleyball Net, 36 In (434185)
- SPALDING Volleyball One-Court Slide System (SS110-1001)
- CHAMPION SPORTS Official Olympic VolleyBall Net, 32ft (VN700)
- SSN 32 ft. Macgregor Master Volleyball Net (1297058)
- TACHIKARA Tachikara BCH-BAG.BK Replacement Cover for BC-HAM Volleyball Cart - Black (BCH-BAG.BK)
- SSN Pro Power Volleyball Net (1297065)
- Spalding Sporting Goods